KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

16000 BtuH Tank Top Portable Gas Heater, LP

RE-VERBER-RAY| Zoro #: G2250735| Mfr #: P-16T

$157.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Heavy Gauge, Swivel Type Mounting Clamp, 100% Safety Shut Off Valve, Tip Over Safety Device, Thermocouple Flame Detector, LP Gas Regulator and 2 ft. Connecting Hose
Air Flow: 350 cfm
Item: Tank Top Portable Gas Heater
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2250735 Mfr #: P-16T
Includes: Heavy Gauge, Swivel Type Mounting Clamp, 100% Safety Shut Off Valve, Tip Over Safety Device, Thermocouple Flame Detector, LP Gas Regulator and 2 ft. Connecting HoseAir Flow: 350 cfm
Item: Tank Top Portable Gas HeaterBtuH Output: 16,000
Safety Features: Max. Tank Size is 20 lb.Heating Area: 40 to 400 sq. ft.
Built-In Thermostat: NoGas Type: LP
Length: 4-1/2"Height: 13-1/8"
Fuel Rate: 0.66 lb./hr.Width: 10-1/6"
Country of Origin (subject to change): United States

Description

Tank Top Portable Gas Heater, Gas Type LP, BtuH Output 16,000, Min. Cylinder Size 20 lb, Heating Area 40 to 400 sq. ft., Fuel Rate 0.66 lb./hr., Built-In Thermostat No, Height 13-1/8 In., Width 10-1/6 In., Length 4-1/2 In., Air Flow 350 cfm, Safety Features Max. Tank Size is 20 lb., Includes Heavy Gauge, Swivel Type Mounting Clamp, 100 Percent Safety Shut Off Valve, Tip Over Safety Device, Thermocouple Flame Detector, LP Gas Regulator and 2 ft. Connecting Hose

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews