Read Right
Screen Wipes, 40 Pack
Mfr # REARR1391
Zoro # G5488086
product price: $23.19
/pk 40, $0.58/eaFree Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended For Laptop,PDAS,Screens
- Size 5 x 5 in
- Includes 40 Twin Packs of Wet/Dry Wipes
- Wipes per Container 40
- Material Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Read Right
- MFR # REARR1391
- Zoro # G5488086
- UPC # 054915013914
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Size | 5 x 5 in |
Length | 5" |
Width | 5" |
Details
Item | Screen Wipes |
Recommended For | Laptop,PDAS,Screens |
Includes | 40 Twin Packs of Wet/Dry Wipes |
Wipes per Container | 40 |
Material | Cloth |
Fragrance | Unscented |
Application | LCD; TV; Smartphones; Tablet Screens |
Net Weight | 0.716 lbs |
Paper Towel Type | Wet Wipes |
For Use On | Fingerprint; Grease |
Packaging Type | Box |
Features | Twin Packs—40 individually wrapped twin packs per box hold one premoistened wipe and one dry wipe. |
Primary Chemical | Alcohol-Free |
Suggested Cleaning Application | Glass; Plastic |
Description
Screen Wipes, Recommended For Laptop,PDAS,Screens, Size 5 x 5 in, Includes 40 Twin Packs of Wet/Dry Wipes, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABCO PRODUCTS Pro Angle Broom (401)
- ZEP Liquid 32 oz Spray Bottle (ZUMILDEW32EA)
- 3M Disinfectant Cleaner Concentrate, 64 oz. Jug (5A)
- VIKAN 3 3/4 in W Scrub Brush, Stiff, 3 in L Handle, 3 3/4 in L Brush, Green, Plastic, 5 in L Overall (38852)
- READ RIGHT CardKleen Presaturated Magnetic Head Cleaning Cards, 3 3/8" x 2 1/8", PK25 (REARR1222)
- READ RIGHT Two Step ScreenKleen Wet and Dry Cleaning Wipes, 40PK (RR1305)
- READ RIGHT Pathkleen Sheets, 8 1/2 X 11, 10PK (RR1237)
- READ RIGHT Wipes, Allscreen, Cleaner, 75Sh (RR15045)
- READ RIGHT AllScreen Screen Cleaning Wipes, 75 Per Tub, 3PK (RR15045)
- READ RIGHT AllScreen Cleaning Kit with (1) 6 x 6 Microfiber Cloth, (50) 4 x 5 Wipes, Unscented, White (RR15039)
- KEEN 3.88 x 6.6 in. Natural Care Sensitive Baby Wipes, White - 56 Count (KE3760186)
- GLARO Gym Wipe Dispenser, Mounting Bracket/Hard (W1015-BK)