Read Right
Screen Wipes, PK24
Mfr # REARR1209
Zoro # G2956077
product price: $8.99
/pk 24, $0.37/eaSold in multiples of 2 for $17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended For Screens
- Includes 24 Wipes
- Fragrance Unscented
- Wipes per Container 24
- Net Weight 0.305 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Read Right
- MFR # REARR1209
- Zoro # G2956077
- UPC # 054915000099
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Length | 5" |
Width | 5" |
Details
Item | Screen Wipes |
Recommended For | Screens |
Includes | 24 Wipes |
Fragrance | Unscented |
Wipes per Container | 24 |
Net Weight | 0.305 lbs |
Packaging Type | Box |
Description
Screen Wipes, Recommended For Screens, Includes 24 Wipes, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Super Abrasive Bristle Scrub Brush (1221543)
- METHOD 28 Oz. Daily Shower Cleaner (13908)
- VIKAN VIKAN Green 16" Ceiling Squeegee (77162)
- FLOORTEX Hometex AntiMicrob Desk Mat, 20"x36" (FRHMTM5191EV1)
- READ RIGHT AllScreen Screen Cleaning Wipes, 75 Per Tub, 3PK (RR15045)
- READ RIGHT AllScreen Cleaning Kit with (1) 6 x 6 Microfiber Cloth, (50) 4 x 5 Wipes, Unscented, White (RR15039)
- READ RIGHT Two Step Screenkleen Wet And Dry Cleaning Wipes, 5 X 5, 14/box (RR1205)
- READ RIGHT ScreenKleen Monitor Screen Wet Wipes, Cloth, 5.25 x 5.75, 50/Tub (RR1491)
- READ RIGHT Read Right RR1291 ScreenKleen Alcohol-Free Wipes Cloth 5 x 5 14/box (RR1291)
- READ RIGHT Wipes, Alcohol-Free, PK40 (RR1391)
- TEXWIPE Absorbond, 4x4, Polyester, PK1200 (TX404)
- SC JOHNSON Windex, Electronics Cleaner, 25 Wipes (319248EA)