Skip to Main Content
customer-service Help
Real Solutions

35 qt. Aluminum Trash Can, Platinum

Real Solutions 35 qt. Aluminum Trash Can,  Platinum USC15-2-35PT
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$222.61
  • Trash Container Capacity: 35 qt.
  • Color: Platinum
  • Material: Aluminum
See full product details
Out of Stock
Total: $222.61

Real Solutions #USC15-2-35PT Specifications

  • Trash Container Capacity: 35 qt.
  • Color: Platinum
  • Material: Aluminum
  • Height: 19-3/16"
  • Item: Trash Can
  • Container Basic Material: Metal
  • Primary Container Color: Platinum
  • Container Mounting Style: Door-Mounted
  • Series: USC
  • Specific Container Material: Aluminum
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Trash Can,In Cabinet,Soft Close,35 qt.

Reviews of Real Solutions #USC15-2-35PT