Skip to Main Content

Featured Categories

  • Fasteners
  • Tools & Machining
  • Plumbing
  • Storage & Workspace

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      1. Home
      2. /
      3. Electrical Supplies
      4. /
      5. Power Distribution & Circuit Protection
      6. /
      7. Circuit Breakers
      8. /
      9. Circuit Bkr Aa1 15A Wht
      Shop All Circuit Breakers
      Recmar

      Circuit Bkr Aa1 15A Wht

      • Zoro #: G207715223
      • Mfr #: BS7210
      Hover or click to zoom Tap to zoom
      $63.52

      Subtotal: $63.52
      Join our email list for 10% off your first order
      For 10% Off Your First Order
      Free Shipping on $50+ Orders
      Sign In For Free Shipping On $50+ Orders
      No-Hassle, 30-Day Returns 30-Day Returns
      125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents
      • Specifications |
      • Reviews

      Specifications

      • Brand Recmar
      • MFR #
        BS7210
      • Zoro #
        G207715223
      • Country of Origin
        Mexico
      • Category Circuit Breakers

      Reviews of Recmar #BS7210

      Explore more

      • RECMAR Circuit Bkr Ca1 100A Wht BS7250
      • RECMAR Thermal Circuit Bkr 150A BS7048
      • RECMAR Magnetic Circuit Bkr 50 A Blk BS7228
      • RECMAR Circuit Bkr Flat Rckr Sc1 15A BS7403
      • RECMAR Magnetic Circuit Bkr 30 A Blk BS7220
      • RECMAR Circuit Bkr Ca1 80A Wht BS7248
      • RECMAR Circuit Bkr Aa1 5A Wht BS7202
      • RECMAR Thermal Circuit Bkr 80 A BS7142
      • SQUARE D QO20A Arc Fault Breaker QO120CAFIC
      • EATON IEC Miniature Circuit Breaker, 6 A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-D6/3-NA
      • SENSATA Cir Brkr Hyd Mag, IUGH66-1-52-5.00-A-01 IUGH66-1-52-5.00-A-01
      • Recmar Circuit Breakers

      Sign Up & Save

      Save 10% on your next order and get special offers when you sign up for Zoro emails!

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved. Terms & Conditions Privacy Policy Do Not Sell My Personal Information
      Zoro, Inc