Recmar
Circuit Bkr Ca2 150A Wht
- Mfr # BS7267
- Zoro # G707713200
$376.99
/ea
Subtotal: $376.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- RECMAR Circuit Bkr 50A GS11496
- RECMAR Magnetic Circuit Bkr 30 A Blk BS7220
- RECMAR Circuit Bkr CMC7186
- SIEMENS Molded Case Circuit Breaker, 15 A, 480V AC, 2 Pole, Lug In Panelboard Mounting Style, ED4 Series ED42B015
- SQUARE D Miniature Circuit-Breaker, 40 A, 120/240V AC, 2 Pole, Plug-In Mounting Style HOM240C
- SIEMENS IEC Supplementary Protector, 4 A, 400V AC, 3 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY43048
- SQUARE D Miniature Circuit Breaker, 20 A, 120V AC, 1 Pole, Plug In Mounting Style, HOM Series HOM120
- SQUARE D Miniature Circuit Breaker, 20, 600VAC, 3 Pole, Bolt-On Mounting Style, EDB Series EDB36020
- EATON Circuit Breaker, 40 A, 120/240V AC, 2 Pole, Plug In Mounting Style, CH Series CHF240
- SQUARE D Circuit Brkr, PowerPact H, thermal magne, 45 A, 690V AC, 3 Pole, Unit Mount Lug Mounting Style HJL36045
- DAYTON IEC Supplementary Protector, 6 A, 277V AC, 1 Pole, DIN Rail Mounting Style, NDB2-63 C6/1 Series 5ZUZ3
- Recmar Circuit Breakers