Recmar
Circuit Bkr Ca2 60A Wht
- Mfr # BS7254
- Zoro # G307713273
$285.99
/ea
Subtotal: $285.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- RECMAR Thermal Circuit Bkr 25 A BS7135
- RECMAR Circuit Bkr 20A GS11492
- RECMAR Thermal Circuit Bkr 25A GS11474
- BLUE SEA SYSTEM Blue Sea 7355 C-Series Toggle Single Pole - 30A 7355
- EATON Molded Case Circuit Breaker, 20 A, 600V AC, 3 Pole, Free Standing Mounting Style, HFD Series HFD3020
- GE Molded Case Circuit Breaker, 40 A, 277/480V AC, 2 Pole, Bolt On Panelboard Mounting Style TEY240
- GE Molded Case Circuit Breaker, 70 A, 480V AC, 2 Pole, Bolt On Panelboard Mounting Style, TED Series TED124070WL
- EATON Molded Case Circuit Breaker, 200 A, 600V AC, 3 Pole, Free Standing Mounting Style, JG Series JGE3200FAG
- SQUARE D E Frame, circuit breaker, 60 A, 3 pole, , 60 A, 480Y/277V AC, 3 Pole, Bolt-On Mounting Style, EJB Series EJB34060
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 20 A, 240/415/440V AC, 2 Pole, DIN Rail Mounting Style, C60SP Series M9F22220
- SIEMENS IEC Miniature Circuit Breaker, 15 A, 240V AC, 1 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ41187HG40
- Recmar Circuit Breakers