Skip to Main Content

Featured Categories

  • Safety
  • Office, School & Shipping Supplies
  • Heating & Cooling
  • Tools & Machining

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Office, School & Shipping Supplies
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us

Added to Cart

    FREE Shipping on orders over $50 after you .
    Zoro Homepage
    Zoro Homepage

    Recent Searches

      Recently Viewed

      customer-service Help
      ... Cart
      November Daily Deals are here! Click to see today’s offer. Click to see today’s offer.
      1. Home
      2. /
      3. Electrical Supplies
      4. /
      5. Power Distribution & Circuit Protection
      6. /
      7. Circuit Breakers
      8. /
      9. Thermal Circuit Bkr 60A
      Shop All Circuit Breakers
      Recmar

      Thermal Circuit Bkr 60A

      • Mfr # BS7040
      • Zoro # G807860682

      $271.99
      /ea
      Item successfully saved to ''
      Subtotal: $271.99
      Free Shipping on orders over $50 after you sign in
      Free 30-Day Returns
       
      Join our email list for 10% off your first order
      Get 10% off your order
      U.S.-Based Customer Service Agents
      U.S.-Based Customer Service
      Contact Us
      • Product Information |
      • Reviews

      Frequently Bought Together

      • Brand Recmar
      • MFR #
        BS7040
      • Zoro #
        G807860682
      • UPC #
        632085070403
      • Country of Origin
        Mexico
      • Category Circuit Breakers
      Is something inaccurate or missing? Help us improve our product information

      Explore more

      • RECMAR Circuit Bkr Push Butn 10A BS7054
      • RECMAR Thermal Circuit Bkr 120A BS7046
      • RECMAR Circuit Bkr Push Butn St 7A BS2131
      • RECMAR Circuit Bkr Ca1 60A Wht BS7246
      • RECMAR Circuit Bkr Md Push Butn 30A BS2140
      • RECMAR Circuit Bkr Ca1 100A Wht BS7250
      • RECMAR Thermal Circuit Bkr 80A BS7042
      • CARLING TECHNOLOGIES Panel Mount Circuit Breaker, 70 A, 240/277V AC, 1 Pole CA1-B0-34-670-321-D
      • EATON CUTLER-HAMMER Circuit Breaker, 15 A, 120/240V, 1 Pole CHF115
      • MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. CAP SPT, Plug. cap, field-wireable via spri 27765
      • SQUARE D Molded Case Circuit Breaker, 800, 600VAC, 3 Pole PGL36080CU31A
      • Recmar Circuit Breakers

      Sign Up & Save

      Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

      Follow Us

      • Facebook
      • Twitter
      • YouTube
      • LinkedIn
      • Instagram

      Information

      • About Us
      • Accessibility
      • Careers
      • DEI
      • Giving Back
      • Resource Hub
      • Return Policy
      • Shipping

      Shopping

      • Brands
      • My Account
      • Payments
      • Promo Codes
      • Sitemap
      • Track My Order

      Services

      • Customer Service
      • Contact Us
      • FAQs
      • Net 30 Terms
      • Sell on Zoro

      Zoro, Inc

      Contact Us

      Customer Service From Real People

      • Phone: (855) 289-9676
      • Email: askzoro@zoro.com

      © 2011-2023 Zoro Tools, Inc. All rights reserved.
      • Terms & Conditions
      • Privacy Policy
      • Do Not Sell My Personal Information
      Zoro, Inc