Recoil
Insert Extraction Tool
Mfr # 5WY48
Zoro # G2089561
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Internal Thread Size #6 to 1 in, M4 to M24
- Application For Removal of Inserts
- Series Recoil
- Material Steel
- Overall Length 5 in
Explore More Products
- RECOIL Tang Break Tool, 1/4"/M6 50188-0
- RECOIL Threaded Insert Tool 2KRTF-3
- RECOIL Threaded Insert Blade 2KRPC-04K
- RECOIL Insert Install Tool, Prewinder, 7/16-20 54072U
- RECOIL Insert Extraction Tool 5WY46
- RECOIL Tang Breaking Tool 5WY56
- RECOIL Tang Break Tool, 5/16-24"/M8 50250-0
- RECOIL Prewinder, Steel, 5/16-24 54051
- RECOIL Insert Install Tool, Prewinder, 3-48 53532U
- RECOIL Prewinder, Steel, 2-56 53521
- ZORO SELECT External thread repair tool with 1-3/8 - 6" capacity NES3
- Recoil Fastening Tools