Recoil
Helical Insert, M22-1.50 Thrd Sz, 18-8 Stainless Steel, 3 PK
Mfr # 28223
Zoro # G0509271
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 33 mm
- Material 18-8 Stainless Steel
- Finish Plain
- System of Measurement Metric
Explore More Products
- RECOIL Helical Insert, Free-Running, 11/16"-11 Thrd Sz, 18-8 Stainless Steel, 50 PK 03112
- RECOIL Helical Insert, Free-Running, M24-3.00 Thrd Sz, 18-8 Stainless Steel, 25 PK 05243
- RECOIL Helical Insert, Free-Running, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 100 PK 03073
- RECOIL Tangless Helical Insert, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 1000 PK TL05043
- RECOIL Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK 03054
- RECOIL Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK 05084
- RECOIL Tangless Helical Insert, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 1000 PK TL05082SF
- RECOIL Helical Insert, Free-Running, M16-2.00 Thrd Sz, 18-8 Stainless Steel, 50 PK 05165
- RECOIL Tangless Helical Insert, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 1000 PK TL13052
- MIDWEST FASTENER Helical Insert, 5/16"-18 Thrd Sz, Steel, 12 PK 76803
- STANLEY ENGINEERED FASTENING Sav-A-Thread M14 Insert R5326-14L
- Recoil Helical Inserts