Recoil
Helical Insert, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK
Mfr # 25054
Zoro # G0508851
Sold in multiples of 2 for $10.10
$10.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 mm
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Size M5-0.80
- System of Measurement Metric
Explore More Products
- RECOIL Helical Insert, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 10 PK 23054
- RECOIL Helical Insert, Free-Running, 7/8"-9 Thrd Sz, 18-8 Stainless Steel, 25 PK 03144
- RECOIL Tangless Helical Insert, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 1000 PK TL05054
- RECOIL Helical Insert, Free-Running, M22-1.50 Thrd Sz, 18-8 Stainless Steel, 25 PK 08223
- RECOIL Helical Insert, Free-Running, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 100 PK 03073
- RECOIL Helical Insert, Free-Running, 3/8"-18 Thrd Sz, 18-8 Stainless Steel, 100 PK 06063
- RECOIL Helical Insert, Free-Running, 1-1/4"-7 Thrd Sz, 18-8 Stainless Steel, 10 PK 03202
- RECOIL Tangless Helical Insert, #10-32 Thrd Sz, 18-8 Stainless Steel, 1000 PK TL04603SF
- RECOIL Tangless Helical Insert, #8-32 Thrd Sz, 18-8 Stainless Steel, 1000 PK TL03584SF
- SUBURBAN BOLT AND SUPPLY Helical Insert, #6-32 Thrd Sz, Stainless Steel A5010080138
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK A1185-4CN250
- Recoil Helical Inserts