Insert Install Tool, Prewinder, 1/4-28

RECOIL| Zoro #: G1361175| Mfr #: 54042U

$77.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thread Type: UNFItem: Insert Installation ToolLength: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1361175 Mfr #: 54042U
Thread Type: UNFItem: Insert Installation Tool
Length: -Material: ABS
Use With Internal Thread Size: 1/4-28Application: For Installation of Free Running and Screw Locking Helical Inserts
For Use With: -Includes: -
Type: Prewinder, Type IICountry of Origin (subject to change): Australia

Description

Insert Installation Tool, Prewinder, ABS, Thread Type Standard, Use With Internal Thread Size 1/4-28, For Installation of Free Running And Screw Locking Helical Inserts

Reviews