KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Insert Install Tool, Prewinder, 3-48

RECOIL| Zoro #: G0683286| Mfr #: 53532U

$74.22 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Prewinder, Type II
Item: Insert Installation Tool
Application: For Installation of Free Running and Screw Locking Helical Inserts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0683286 Mfr #: 53532U
Type: Prewinder, Type IIItem: Insert Installation Tool
Application: For Installation of Free Running and Screw Locking Helical InsertsThread Type: UNC
Material: ABSUse With Internal Thread Size: 3-48
Country of Origin (subject to change): Australia

Description

Insert Installation Tool, Prewinder, Type II, ABS, Thread Type UNC, Use With Internal Thread Size 3-48, For Installation of Free Running And Screw Locking Helical Inserts

Reviews