BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Insert Install Tool, Prewinder, 4-40

RECOIL| Zoro #: G1031737| Mfr #: 53542U

$63.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: -Material: ABSType: Prewinder, Type II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1031737 Mfr #: 53542U
Length: -Material: ABS
Type: Prewinder, Type IIFor Use With: -
Item: Insert Installation ToolUse With Internal Thread Size: 4-40
Includes: -Thread Type: UNC
Application: For Installation of Free Running and Screw Locking Helical InsertsCountry of Origin (subject to change): Australia

Description

Insert Installation Tool, Prewinder, ABS, Thread Type UNC, Use With Internal Thread Size 4-40, For Installation of Free Running And Screw Locking Helical Inserts

Reviews