BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Insert Install Tool, Prewinder, 4-48

RECOIL| Zoro #: G1200455| Mfr #: 54542U

$76.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: -Material: ABSType: Prewinder, Type II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1200455 Mfr #: 54542U
Length: -Material: ABS
Type: Prewinder, Type IIFor Use With: -
Item: Insert Installation ToolUse With Internal Thread Size: 4-48
Includes: -Thread Type: UNF
Application: For Installation of Free Running and Screw Locking Helical InsertsCountry of Origin (subject to change): Australia

Description

Insert Installation Tool, Prewinder, Type II, ABS, Thread Type UNF, Use With Internal Thread Size 4-48, For Installation of Free Running And Screw Locking Helical Inserts

Reviews