Insert Install Tool, Prewinder, 7/16-14

RECOIL| Zoro #: G1031466| Mfr #: 53072U

$95.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thread Type: UNCItem: Insert Installation ToolLength: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1031466 Mfr #: 53072U
Thread Type: UNCItem: Insert Installation Tool
Length: -Material: ABS
Use With Internal Thread Size: 7/16-14Application: For Installation of Free Running and Screw Locking Helical Inserts
For Use With: -Includes: -
Type: Prewinder, Type IICountry of Origin (subject to change): Australia

Description

Insert Installation Tool, Prewinder, Type II, ABS, Thread Type UNC, Use With Internal Thread Size 7/16-14, For Installation of Free Running And Screw Locking Helical Inserts

Reviews