SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Insert Install Tool, Prewinder, 8-36

RECOIL| Zoro #: G1587591| Mfr #: 54582U

$77.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thread Type: UNFItem: Insert Installation ToolLength: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1587591 Mfr #: 54582U
Thread Type: UNFItem: Insert Installation Tool
Length: -Material: ABS
Use With Internal Thread Size: 8-36Application: For Installation of Free Running and Screw Locking Helical Inserts
For Use With: -Includes: -
Type: Prewinder, Type IICountry of Origin (subject to change): Australia

Description

Insert Installation Tool, Prewinder, Type II, ABS, Thread Type UNF, Use With Internal Thread Size 8-36, For Installation of Free Running And Screw Locking Helical Inserts

Reviews