BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Insert Install Tool, Prewinder, M10 x 1.25

RECOIL| Zoro #: G0386531| Mfr #: 57102U

$94.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Use With Internal Thread Size: M10 x 1.25Thread Type: Metric FineType: Prewinder, Type II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0386531 Mfr #: 57102U
Use With Internal Thread Size: M10 x 1.25Thread Type: Metric Fine
Type: Prewinder, Type IIHex Shank Size: 1/4"
Item: Insert Installation ToolMaterial: ABS
Country of Origin (subject to change): Australia

Description

Insert Installation Tool, Prewinder, ABS, Thread Type Metric, Use With Internal Thread Size M10 x 1.25, Hex Shank Size 0.250 In

Reviews