SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Insert Install Tool, Prewinder, M12 x 1.25

RECOIL| Zoro #: G1419634| Mfr #: 58122U

$100.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Use With Internal Thread Size: M12 x 1.25Hex Shank Size: 1/4"Type: Prewinder, Type II
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1419634 Mfr #: 58122U
Use With Internal Thread Size: M12 x 1.25Hex Shank Size: 1/4"
Type: Prewinder, Type IIMaterial: ABS
Item: Insert Installation ToolThread Type: Metric Fine
Country of Origin (subject to change): Australia

Description

Insert Installation Tool, Prewinder, ABS, Thread Type Metric, Use With Internal Thread Size M12 x 1.25, Hex Shank Size 0.250 In

Reviews