Insert Install Tool, Prewinder, M2.5x0.45

RECOIL| Zoro #: G2026963| Mfr #: 55252U

$77.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thread Type: Metric CoarseItem: Insert Installation ToolLength: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2026963 Mfr #: 55252U
Thread Type: Metric CoarseItem: Insert Installation Tool
Length: -Material: ABS
Use With Internal Thread Size: M2.5 x 0.45Application: For Installation of Free Running and Screw Locking Helical Inserts
For Use With: -Includes: -
Type: Prewinder, Type IICountry of Origin (subject to change): Australia

Description

Insert Installation Tool, Prewinder, ABS, Thread Type Metric, Use With Internal Thread Size M2.5-.45, For Installation of Free Running And Screw Locking Helical Inserts

Reviews