Recoil
Recoil Thread Repair Kit, M13-1.5, 6 pcs.
- Zoro #: G0557748
- Mfr #: 37138
Hover or click to zoom Tap to zoom
Key Features
- Item: Recoil Thread Repair Kit,M13-1.5,6 pc.
- Type: Recoil
- Size: M13-1.5 mm
- Thread Type: Metric
- System of Measurement: Metric
- Number of Pieces: 6
$75.91
Subtotal: $75.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Recoil
- MFR #37138
- Zoro #G0557748
- Country of OriginAustralia
- Category Thread Repair Kits
Dimensions
Size | M13-1.5 mm |
Details
Item | Recoil Thread Repair Kit,M13-1.5,6 pc. |
Type | Recoil |
Thread Type | Metric |
System of Measurement | Metric |
Number of Pieces | 6 |
Description
Recoil Thread Repair Kit,M13-1.5,6 pcs.
Reviews of Recoil #37138
Explore more
- RECOIL Recoil Thread Repair Kit, 8-32, 15 pcs. 33588
- RECOIL Recoil Thread Repair Kit, BSW, 1/2-12, 10pc 32088
- RECOIL Recoil Thread Repair Kit, M15-2, 6 pcs. 35158
- RECOIL Recoil Thread Repair Kit, M8-1, 15 pcs. 37088
- RECOIL Thread Repair Kit, BSW, 5/16-18, 15 pcs. 32058
- RECOIL Thread Repair Kit, BSW, 3/16-24, 15 pcs. 32038
- RECOIL Recoil Thread Repair Kit, BSC 1/2-26, 10pc 36808
- RECOIL Recoil Thread Repair Kit, M9-1, 10 pcs. 37098
- CROSSROAD DISTRIBUTOR SOURCE M10-1.0 Thread Repair Kit 3523-10.00K
- CHRISLYNN CORP Chrislynn Helical Thread Single Size Insert Replacement Kit M42x3 Right Hand 83206
- Recoil Thread Repair Kits