Recoil
Recoil Thread Repair Kit, M16-2, 6 pcs.
- Zoro #: G0557072
- Mfr #: 35168
Hover or click to zoom Tap to zoom
Key Features
- Item: Recoil Thread Repair Kit,M16-2,6 pcs.
- Type: Recoil
- Size: M16-2 mm
- Thread Type: Metric
- System of Measurement: Metric
- Number of Pieces: 6
$69.98
Subtotal: $69.98
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Recoil
- MFR #35168
- Zoro #G0557072
- Country of OriginAustralia
- Category Thread Repair Kits
Dimensions
Size | M16-2 mm |
Details
Item | Recoil Thread Repair Kit,M16-2,6 pcs. |
Type | Recoil |
Thread Type | Metric |
System of Measurement | Metric |
Number of Pieces | 6 |
Description
Recoil Thread Repair Kit,M16-2,6 pcs.
Reviews of Recoil #35168
Explore more
- RECOIL Thread Repair Kit, BSF, 7/16-18, 10 pcs. 30078
- RECOIL Thread Repair Kit, BSW, 5/16-18, 15 pcs. 32058
- RECOIL Recoil Thread Repair Kit, M4-0.7, 15 pcs. 35048
- RECOIL Thread Repair Kit, BSC, 5/16-26, 15 pcs. 36508
- RECOIL Recoil Thread Repair Kit, M12-125, 10 pcs 38128
- RECOIL Recoil Thread Repair Kit, BSW, 1/4-20, 15pc 32048
- RECOIL Recoil Thread Repair Kit, BSF, 1/2-16, 10pc 30088
- RECOIL Recoil Thread Repair Kit, UNC, 3-48, 15 pcs 33538
- RECOIL Recoil Thread Repair Kit, M3-0.5, 15 pcs. 35038
- POWERCOIL Powercoil 3534-1-4HIP Wire Insert Installation Tool 3534-1/4HIP
- STANLEY ENGINEERED FASTENING M12x1.25 Metric Kit 5543-12
- Recoil Thread Repair Kits