Recoil
Recoil Thread Repair Kit, M20-2.5, 6 pcs.
- Zoro #: G0557562
- Mfr #: 35208
Hover or click to zoom Tap to zoom
Key Features
- Item: Recoil Thread Repair Kit,M20-2.5,6 pcs.
- Type: Recoil
- Size: M20-2.5 mm
- Thread Type: Metric
- System of Measurement: Metric
- Number of Pieces: 6
$142.80
25% off
$106.74
Subtotal: $106.74
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Recoil #35208 Specifications
- Zoro #: G0557562
- Mfr #: 35208
- UPC #: 020317352081
- Item: Recoil Thread Repair Kit,M20-2.5,6 pcs.
- Type: Recoil
- Size: M20-2.5 mm
- Thread Type: Metric
- System of Measurement: Metric
- Number of Pieces: 6
- Country of Origin (subject to change): Australia
Description
Recoil Thread Repair Kit,M20-2.5,6 pcs.
Reviews of Recoil #35208
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RECOIL Recoil Thread Repair Kit, M25-045, 15 pcs 35258
- RECOIL Recoil Thread Repair Kit, M5-0.8, 15 pcs. 35058
- RECOIL Recoil Thread Repair Kit, M8-1, 15 pcs. 37088
- RECOIL Helical Thread Repair Kit, M14x1.25, 10Pcs 38142
- RECOIL Recoil Thread Repair Kit, 4-40, 15 pcs. 33548
- RECOIL Recoil Thread Repair Kit, BSW, 5/8-11, 10pc 32108
- E-Z LOK Economy Coil Thread Repair Kit For Metal - M12-1.5 x 1.5D EK51015
- STANLEY ENGINEERED FASTENING Thread Repair Kit 7/16-14in. 5521-7
- ZORO SELECT Helical Thread Repair Kit, 3/4-16, 5 Pcs 3534-3/4K
- E-Z LOK Economy Coil Thread Repair Kit For Metal - M16-2.0 x 1.5D EK41215
- ZORO SELECT Helical Thread Repair Kit, M5x0.8, 20 Pcs 3520-5.00K
- Recoil Thread Repair Kits