Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Extractor Kit

  • Zoro #: G3481624
  • Mfr #: 7017P
$78.05
  • Number of Pieces: 7
  • Includes: #12, #5/6, 1/2 in, 1/4 in, 3/8 in, 5/16 in, Plastic Case
  • Item: Screw Extractor Set
See full product details
This item ships free.

Recoil #7017P Specifications

  • Zoro #: G3481624
  • Mfr #: 7017P
Number of Pieces: 7 Includes: #12, #5/6, 1/2 in, 1/4 in, 3/8 in, 5/16 in, Plastic Case
Item: Screw Extractor Set Type: Micro Drill Out
Features: Left-handed Cutting Edge, Self-centering Tip For Removing Studs, Bolts, Screws: #5/6, #8, #10/12; SAE 1/4, 5/16, 3/8, 1/2";Metric 3, 4, 5, 6, 8, 10, 12mm
Impact Rated: No For Screw Head Size: #10 to #12, #5, #6, #8, 1/2 in, 1/4 in, 10.00mm, 12.00mm, 3.00mm, 3/8 in, 4.00mm, 5.00mm, 5/16 in, 6.00mm, 8.00mm
Container Type: Plastic Case For Bolt Thread Direction: Right Hand
For Bolt Size: #10 to #12, #5, #6, #8, 1/2 in, 1/4 in, 3/8 in, 5/16 in Extractor Type: Screw Extractor
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Extractor Set, Micro Drill Out, Number of Pieces 7, For Removing Studs, Bolts, Screws #5/6, #8, #10/12; SAE 1/4, 5/16, 3/8, 1/2 In.;Metric 3, 4, 5, 6, 8, 10, 12mm, Left-handed Cutting Edge, Self-centering Tip, Includes 1/4, 5/16, 3/8, 1/2 In., #5/6, #12, Plastic Case, Impact Rated No

Reviews of Recoil #7017P