SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Solid Thread Repair Kit, M14x1.25, 3 Pcs

RECOIL| Zoro #: G1243094| Mfr #: 98141

$73.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thread Type: Spark PlugItem: Solid Thread Repair KitMaterial: 18-8 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1243094 Mfr #: 98141
Thread Type: Spark PlugItem: Solid Thread Repair Kit
Material: 18-8 Stainless SteelLength: Short, Medium, And Long
Size: M14 x 1.25Number of Pieces: 3
Type: StandardCountry of Origin (subject to change): Australia

Description

Solid Thread Repair Kit, Standard, 18-8 Stainless Steel, Size M14 x 1.25, Length Short, Medium, And Long, Thread Type Spark Plug, Number of Pieces 3

Reviews