Hand Tap, Plug, 1-8, Uncoated, 3 Flt

RECOIL| Zoro #: G1685914| Mfr #: 43165

$128.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 2-9/16"
Item: Tap
Tap Style: Straight Flute (Hand)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1685914 Mfr #: 43165
Thread Length: 2-9/16"Item: Tap
Tap Style: Straight Flute (Hand)Pitch Diameter Limit: H3
Overall Length: 5-3/4"Tap Chamfer: Plug
Number of Pieces: 1Tap Finish: Uncoated
Tap Thread Size: 1"-8Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 1.021"
Tap Dimension Type: InchTap Thread Type: UNC
Standards: ANSINumber of Flutes: 3
Tap Material: High Speed SteelCountry of Origin (subject to change): Multiple

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1 In.-8, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 2-9/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 1.021 In., Overall Length 5-3/4 In.

Reviews