Hand Tap, Plug, 1/2-13, Uncoated, 3 Flt

RECOIL| Zoro #: G1538232| Mfr #: 43085

$26.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-13/16"
Item: Tap
Tap Style: Straight Flute (Hand)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1538232 Mfr #: 43085
Thread Length: 1-13/16"Item: Tap
Tap Style: Straight Flute (Hand)Pitch Diameter Limit: H3
Overall Length: 3-19/32"Tap Chamfer: Plug
Number of Pieces: 1Tap Finish: Uncoated
Tap Thread Size: 1/2"-13Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 0.480"
Tap Dimension Type: InchTap Thread Type: UNC
Standards: ANSINumber of Flutes: 3
Tap Material: High Speed SteelCountry of Origin (subject to change): South Korea

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 1/2 In.-13, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-13/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.480 In., Overall Length 3-19/32 In.

Reviews