Recoil
Straight Flute Hand Tap, Plug 3 Flutes
Mfr # 43045
Zoro # G1121863
$10.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 1/4"-20
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Explore More Products
- RECOIL Straight Flute Hand Tap, Plug, 3 43055
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes 45065
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes 43105
- RECOIL Straight Flute Hand Tap , M10-1.50 , Plug , 3 Flutes, UNC 45105
- RECOIL Straight Flute Hand Tap Plug, 3 Flutes 45055
- RECOIL Straight Flute Hand Tap, Plug, 3 43125
- RECOIL Straight Flute Hand Tap, Plug, 3 44045
- RECOIL Straight Flute Hand Tap, Plug, 3 43605
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes 47105
- WIDIA Straight Flute Hand Tap Bottoming, 3 Flutes 15211
- VERMONT AMERICAN Straight Flute Hand Tap , M3-0.50 , Plug , 3 Flutes, UNC BPT3M50
- Recoil Taps