Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hand Tap, Plug, #2-56, Uncoated, 3 Flt

RECOIL| Zoro #: G0248324| Mfr #: 43525

$22.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 9/16"
Item: Tap
Tap Style: Straight Flute (Hand)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0248324 Mfr #: 43525
Thread Length: 9/16"Item: Tap
Tap Style: Straight Flute (Hand)Pitch Diameter Limit: H3
Overall Length: 1-7/8"Tap Chamfer: Plug
Number of Pieces: 1Tap Finish: Uncoated
Tap Thread Size: #2-56Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 0.141"
Tap Dimension Type: InchTap Thread Type: UNC
Standards: ANSINumber of Flutes: 3
Tap Material: High Speed SteelCountry of Origin (subject to change): Australia

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #2-56, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 9/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.141 In., Overall Length 1-7/8 In.

Reviews