Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hand Tap, Plug, 7/8-9, Uncoated, 3 Flt

  • Zoro #: G0509214
  • Mfr #: 43145

$74.49

  • Thread Length: 2-1/2"
  • Item: Tap
  • Shank Dia.: 0.800"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Recoil #43145 Specifications

  • Zoro #: G0509214
  • Mfr #: 43145
Thread Length: 2-1/2" Item: Tap
Shank Dia.: 0.800" Tap Style: Straight Flute (Hand)
Tap Thread Type: UNC Tap Dimension Type: Inch
Thread Direction: Right Hand Standards: ANSI
Overall Length: 5-1/8" Pitch Diameter Limit: H3
Tap Chamfer: Plug Tap Material: High Speed Steel
Tap Finish: Uncoated Tap Grouping: Tap
Number of Flutes: 3 Tap Thread Size: 7/8"-9
Tap Size: 7/8" Number of Pieces: 1
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 7/8 In.-9, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Tap Thread Type UNC, Right Hand, Thread Length 2-1/2 In., Shank Dia. 0.800 In., Overall Length 5-1/8 In., Number of Pieces 1

Reviews of Recoil #43145