Hand Tap, Plug, #8-32, Uncoated, 3 Flt

RECOIL| Zoro #: G1474995| Mfr #: 43585

$17.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 15/16"
Item: Tap
Tap Style: Straight Flute (Hand)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1474995 Mfr #: 43585
Thread Length: 15/16"Item: Tap
Tap Style: Straight Flute (Hand)Pitch Diameter Limit: H3
Overall Length: 2-3/8"Tap Chamfer: Plug
Number of Pieces: 1Tap Finish: Uncoated
Tap Thread Size: #8-32Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 0.220"
Tap Dimension Type: InchTap Thread Type: UNC
Standards: ANSINumber of Flutes: 3
Tap Material: High Speed SteelCountry of Origin (subject to change): Multiple

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #8-32, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 15/16 In., Right Hand, Tap Thread Type UNC, Shank Dia. 0.220 In., Overall Length 2-3/8 In.

Reviews