Hand Tap, Plug, M10x1.25, Uncoated, 3 Flt

RECOIL| Zoro #: G0334056| Mfr #: 47105

$19.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 25.00mm
Item: Tap
Tap Style: Straight Flute (Hand)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0334056 Mfr #: 47105
Thread Length: 25.00mmItem: Tap
Tap Style: Straight Flute (Hand)Pitch Diameter Limit: D10
Overall Length: 85.00mmTap Chamfer: Plug
Number of Pieces: 1Tap Finish: Uncoated
Tap Thread Size: M10-1.25Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 8.50mm
Tap Dimension Type: MetricTap Thread Type: Metric Fine
Standards: ANSI, ISONumber of Flutes: 3
Tap Material: High Speed SteelCountry of Origin (subject to change): Multiple

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M10-1.25, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit D10, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 25.00mm, Right Hand, Tap Thread Type Metric Fine, Shank Dia. 8.50mm, Overall Length 85.00mm

Reviews