Recoil

Straight Flute Hand Tap , M10-1.50 , Plug , 3 Flutes, UNC


$15.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size M10-1.50
  • Shank Dia. 9mm
  • Tap Chamfer Plug
  • Tap Dimension Type Metric
  • Number of Flutes 3
See all product information