Hand Tap, Plug, M12x1.75, Uncoated, 3 Flt

RECOIL| Zoro #: G0655496| Mfr #: 45125

$25.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 30.16mm
Item: Tap
Tap Style: Straight Flute (Hand)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0655496 Mfr #: 45125
Thread Length: 30.16mmItem: Tap
Tap Style: Straight Flute (Hand)Pitch Diameter Limit: D11
Overall Length: 94.85mmTap Chamfer: Plug
Number of Pieces: 1Tap Finish: Uncoated
Tap Thread Size: M12-1.75Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 11.2mm
Tap Dimension Type: MetricTap Thread Type: Metric Coarse
Standards: ANSI, ISONumber of Flutes: 3
Tap Material: High Speed SteelCountry of Origin (subject to change): Australia

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M12-1.75, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit D11, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 30.16mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 11.2mm, Overall Length 94.85mm

Reviews