Hand Tap, Plug, M18x2.50, Uncoated, 3 Flt

RECOIL| Zoro #: G2249737| Mfr #: 45185

$111.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 38mm
Item: Tap
Tap Style: Straight Flute (Hand)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2249737 Mfr #: 45185
Thread Length: 38mmItem: Tap
Tap Style: Straight Flute (Hand)Pitch Diameter Limit: D3
Overall Length: 118.00mmTap Chamfer: Plug
Number of Pieces: 1Tap Finish: Uncoated
Tap Thread Size: M18-2.50Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 17.00mm
Tap Dimension Type: MetricTap Thread Type: Metric Coarse
Standards: ANSI, ISONumber of Flutes: 3
Tap Material: High Speed SteelCountry of Origin (subject to change): Multiple

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M18-2.50, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit D3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 38mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 17.00mm, Overall Length 118.00mm

Reviews