Hand Tap, Plug, M24x3.00, Uncoated, 3 Flt

RECOIL| Zoro #: G0888142| Mfr #: 45245

$155.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Thread Length: 48mm
Item: Tap
Tap Style: Straight Flute (Hand)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0888142 Mfr #: 45245
Thread Length: 48mmItem: Tap
Tap Style: Straight Flute (Hand)Pitch Diameter Limit: D3
Overall Length: 135.00mmTap Chamfer: Plug
Number of Pieces: 1Tap Finish: Uncoated
Tap Thread Size: M24-3.00Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 19.00mm
Tap Dimension Type: MetricTap Thread Type: Metric Coarse
Standards: ANSI, ISONumber of Flutes: 3
Tap Material: High Speed SteelCountry of Origin (subject to change): Multiple

Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M24-3.00, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit D3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 48mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 19.00mm, Overall Length 135.00mm

Reviews