WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Tap, Plug, M6-1.00, Uncoated, 3 Flt

RECOIL| Zoro #: G1481331| Mfr #: 45065

$14.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Length: 21.83mm
Tap Dimension Type: Metric
Tap Thread Type: Metric Coarse

Technical Specifications

Zoro #: G1481331 Mfr #: 45065
Thread Length: 21.83mmTap Dimension Type: Metric
Tap Thread Type: Metric CoarseShank Dia.: 8.00mm
Tap Grouping: TapOverall Length: 71.83mm
Tap Thread Size: M6-1.00Number of Flutes: 3
Number of Pieces: 1Standards: ANSI, ISO
Pitch Diameter Limit: D3Tap Material: High Speed Steel
Thread Direction: Right HandTap Style: Straight Flute (Hand)
Tap Chamfer: PlugItem: Tap
Tap Finish: UncoatedCountry of Origin (subject to change): Australia

Product Description

Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M6-1.00, Tap Chamfer Plug, Number of Flutes 3, Pitch Diameter Limit D3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 21.83mm, Right Hand, Tap Thread Type Metric Coarse, Shank Dia. 8.00mm, Overall Length 71.83mm

Product Reviews