THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Pipe Tap, Taper, 1/4-18, Uncoated, 3 Flt

RECOIL| Zoro #: G2268156| Mfr #: 46045

$45.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 1-1/16"
Item: Tap
Tap Style: Pipe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2268156 Mfr #: 46045
Thread Length: 1-1/16"Item: Tap
Tap Style: PipePitch Diameter Limit: H3
Overall Length: 2-7/16"Tap Chamfer: Taper
Number of Pieces: 1Tap Finish: Uncoated
Tap Thread Size: 1/4"-18Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 14.29mm
Tap Dimension Type: PipeTap Thread Type: NPT
Standards: ANSI B94.9Number of Flutes: 3
Tap Material: High Speed SteelCountry of Origin (subject to change): Australia

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/4 In.-18, Tap Chamfer Taper, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-1/16 In., Right Hand, Tap Thread Type NPT, Shank Dia. 14.29mm, Overall Length 2-7/16 In.

Reviews