Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Pipe Tap, Taper, 1/8-27, Uncoated, 3 Flt

RECOIL| Zoro #: G2010863| Mfr #: 46025

$29.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Length: 47/64"
Item: Tap
Tap Style: Pipe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2010863 Mfr #: 46025
Thread Length: 47/64"Item: Tap
Tap Style: PipePitch Diameter Limit: H3
Overall Length: 2-1/8"Tap Chamfer: Taper
Number of Pieces: 1Tap Finish: Uncoated
Tap Thread Size: 1/8"-27Tap Grouping: Tap
Thread Direction: Right HandShank Dia.: 11.10mm
Tap Dimension Type: PipeTap Thread Type: NPT
Standards: ANSI B94.9Number of Flutes: 3
Tap Material: High Speed SteelCountry of Origin (subject to change): United States

Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 1/8 In.-27, Tap Chamfer Taper, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 47/64 In., Right Hand, Tap Thread Type NPT, Shank Dia. 11.10mm, Overall Length 2-1/8 In.

Reviews