Tap, Taper, 3/8"-18, Uncoated, 3 Flt

RECOIL| Zoro #: G1963701| Mfr #: 46065

$99.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Tap Style: Pipe
Overall Length: 2-1/2"
Tap Thread Type: NPT

Technical Specifications

Zoro #: G1963701 Mfr #: 46065
Tap Style: PipeOverall Length: 2-1/2"
Tap Thread Type: NPTTap Finish: Uncoated
Tap Material: High Speed SteelTap Grouping: Tap
Thread Length: 1-1/16"Tap Dimension Type: Pipe
Tap Thread Size: 3/8"-18Standards: ANSI B94.9
Number of Pieces: 1Number of Flutes: 3
Shank Dia.: 17.78mmTap Chamfer: Taper
Item: TapThread Direction: Right Hand
Pitch Diameter Limit: H3Country of Origin (subject to change): Australia

Product Description

Tap, Tap Style Pipe, Tap Dimension Type Pipe, Tap Thread Size 3/8 In.-18, Tap Chamfer Taper, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Uncoated, Number of Pieces 1, Thread Length 1-1/16 In., Right Hand, Tap Thread Type NPT, Shank Dia. 17.78mm, Overall Length 2-1/2 In.

Product Reviews