Threaded Insert Blade

RECOIL| Zoro #: G2031881| Mfr #: 2KIPC-02

$122.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thread Type: UNCItem: Install Tool Replacement BladeFor Use With: 2DA15 Installation Tool
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2031881 Mfr #: 2KIPC-02
Thread Type: UNCItem: Install Tool Replacement Blade
For Use With: 2DA15 Installation ToolApplication: For Installing Threaded Inserts
Type: PrewinderCountry of Origin (subject to change): United States

Description

Threaded Insert Install Blade, Prewinder, Use With Internal Thread Size 2-56, Coarse, For Use With 2DA15 Installation Tool, For Installing Threaded Inserts

Reviews