KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ballast Recycling Kit, 14x10x11-1/2In

RECYCLEPAK| Zoro #: G1809227| Mfr #: 532

$132.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 10"
Item: Ballast Recycling Kit
Includes: Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of Reclamation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1809227 Mfr #: 532
Width: 10"Item: Ballast Recycling Kit
Includes: Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of ReclamationDepth: 11-1/2"
Volume Capacity: 5 gal.Length: 14"
Weight Capacity: 55 lb.Bottom Dia.: 10-1/2"
Top Dia.: 14-5/32"Country of Origin (subject to change): United States

Description

Ballast Recycling Kit, Length 14 In., Width 10 In., Depth 11-1/2 In., Top Dia. 14-5/32 In., Bottom Dia. 10-1/2 In., Volume Capacity 5 gal., For Use With Miscellaneous TSCA-Exempt PCB and Non-PCB Lamp Ballasts (55 lbs), Includes Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of Reclamation, UN Approval No. 1H2/Y30/S/03

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR, VI

Reviews