Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ballast Recycling Kit, 18x10x12In

  • Zoro #: G4875096
  • Mfr #: SUPPLY-193
$129.99
  • UN Approval No.: 1H2/Y30/S/XX*
  • Weight Capacity: 66 lb
  • Recycling Item: Ballast Recycling
See full product details
This item ships free.

Recyclepak #SUPPLY-193 Specifications

  • Zoro #: G4875096
  • Mfr #: SUPPLY-193
UN Approval No.: 1H2/Y30/S/XX* Weight Capacity: 66 lb
Recycling Item: Ballast Recycling Depth: 18 3/8 in
Includes: Container, Pre-printed Address Labels, Recycling Costs and Certificate of Reclamation, Transportation, Waste Pickup Top Dia.: 11 1/2 in
Item: Ballast Recycling Kit For Use With: TSCA-exempt PCB and Non PCB Magnetic and Electronic Lamp Ballast.
Bottom Dia.: 10 in Volume Capacity: 6-1/2 gal
Length: 10 in to 11 3/8 in Width: 10 in to 11 3/8 in
Prepaid Disposal Included: Yes For Lighting Shape: Ballasts Only
For Ballast Type: PCB and Non-PCB Ballasts Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ballast Recycling Kit, For Lighting Shape Ballasts Only, For Ballast Type PCB and Non-PCB Ballasts, Prepaid Disposal Included Yes, Weight Capacity 66 lb, Volume Capacity 6-1/2 gal, 10 in to 11 3/8 in Length, 10 in to 11 3/8 in Width, 18 3/8 in Depth, 11 1/2 in Top Dia., 10 in Bottom Dia., UN Approval No. 1H2/Y30/S/XX*

Technical Guides

Restrictions and Compliance

This item has been restricted from sale in the following states: HI

Reviews of Recyclepak #SUPPLY-193