Battery Recycle Kit, 7-17/32" D x 9" W

RECYCLEPAK| Zoro #: G1139415| Mfr #: SUPPLY-150

$105.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1139415 Mfr #: SUPPLY-150
Includes: Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of ReclamationItem: Battery Recycling Kit
UN Approval No.: 1H2/Y12/S/09Volume Capacity: 2 gal.
Weight Capacity: 35 lb.Width: 9"
Length: 7-1/2"Depth: 7-17/32"
Country of Origin (subject to change): United States

Product Description

Battery Recycling Kit, Width 9 In., Depth 7-17/32 In., Top Dia. 10-31/64 In., Bottom Dia. 9-1/8 In., Weight Capacity 35 lb., Volume Capacity 2 gal., For Use With Sealed Lead Acid Batteries (non-spillable). (35 lbs.), Includes Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of Reclamation, UN Approval No. 1H2/Y12/S/09

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : AK, GU, HI, PR, VI
Save 15%. Sign up for Z-mail.