Recyclepak
Battery Recycling Kit, 13x13x9In
Mfr # SUPPLY-252
Zoro # G4881317
$232.09
20% off
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9 in
- Width 13 in
- Weight Capacity 45 lb
- For Use With Dry Cell Batteries
- Length 13 in
Explore More Products
- RECYCLEPAK Large U-Tube, Hid Lamp Recycling Box SUPPLY-191-SWS
- RECYCLEPAK Large 4Ft Fluorescent Lamp Recycling Box SUPPLY-065-SWS
- RECYCLEPAK Lamp Recycling Kit, 48x6x6In SUPPLY-098
- RECYCLEPAK Veolia Lamp Recycling Kit, 25"x16"x16" SUPPLY-126
- RECYCLEPAK 5 Gal Mixed Lamp Recycling Pail SUPPLY-068-SWS
- RECYCLEPAK UVLampRecyclingBox, 48"Lx8-1/2"Wx8-1/2"D Supply-373
- RECYCLEPAK Medium 4Ft Fluorescent Lamp Recycling Bx SUPPLY-043-SWS
- RECYCLEPAK Electronics Recycling Kit, 18"x12"x6" SUPPLY-196
- RECYCLEPAK Small Cfl Drop Box SUPPLY-253-SWS
- RECYCLEPAK Veolia Lamp Recycling Kit, 48"x8-1/2"x8-1/2" SUPPLY-043
- RECYCLEPAK LED Lamp Recycling Box, 18"Lx6"Wx12"D Supply-361
- Recyclepak Recycling Kits