Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cell Phone Recycling Kit, 13"x13"x9"

  • Zoro #: G4875805
  • Mfr #: SUPPLY-255
$55.95
  • Item: Cell Phone Recycling Kit
  • Length: 13 in
  • Depth: 13 in
See full product details
Orders over $75 ship free.

Recyclepak #SUPPLY-255 Specifications

  • Zoro #: G4875805
  • Mfr #: SUPPLY-255
Item: Cell Phone Recycling Kit Length: 13 in
Depth: 13 in Includes: Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of Reclamation
For Use With: 110 Cell Phones Weight Capacity: 25 lb
Recycling Item: Electronic Recycling Width: 9 in
Volume Capacity: 110 Cell Phones Prepaid Disposal Included: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cell Phone Recycling Kit, Volume Capacity 110 Cell Phones, Weight Capacity 25 lb, 13 in Length, 9 in Width, 13 in Depth, Prepaid Disposal Included Yes, Includes Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of Reclamation, For Use With 110 Cell Phones

Restrictions and Compliance

This item has been restricted from sale in the following states: HI

Reviews of Recyclepak #SUPPLY-255