Veolia Lamp Recycling Kit, 14x10x11-1/2In

RECYCLEPAK| Zoro #: G1691234| Mfr #: 533

$79.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 14"Depth: 11-1/2"Volume Capacity: 5 gal.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1691234 Mfr #: 533
Length: 14"Depth: 11-1/2"
Volume Capacity: 5 gal.Includes: Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of Reclamation
Top Dia.: 14-5/32"UN Approval No.: 4G/Y15.7/S/09
Item: Lamp Recycling KitFor Use With: SD-CT
Weight Capacity: 55 lb.Bottom Dia.: 10-1/2"
Width: 10"Country of Origin (subject to change): United States

Description

Lamp Recycling Kit, Recycling Item Lamp Recycling, Length 14 In., Width 10 In., Depth 11-1/2 In., Top Dia. 14-5/32 In., Bottom Dia. 10-1/2 In., Weight Capacity 55 lb., Volume Capacity 5 gal., For Use With Small to medium CFLs or LEDs. DO NOT EXCEED the UN rated weight of 55 lbs when placing lamps into this container., Includes Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of Reclamation, UN Approval No. 1H2/Y25/S/XX*

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR, VI

Reviews