KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lamp Recycling Kit, 25"x16"x16"

RECYCLEPAK| Zoro #: G1787615| Mfr #: 126

$88.89 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 25"
Includes: Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of Reclamation
Depth: 16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1787615 Mfr #: 126
Length: 25"Includes: Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of Reclamation
Depth: 16"Width: 16"
Country of Origin (subject to change): United States

Description

Lamp Recycling Kit, Length 25 In., Width 16 In., Depth 16 In., Weight Capacity 48.5 lb., For Use With (22) T12 or (32) T8 U-Tubes, (290) 70W HIDs, (140) 170W HIDs, (32) 400W HID Torpedos, (32) 400W HIDs, (9) 1000W HIDs, (250) CFL Lamps, Includes Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of Reclamation, UN Approval No. 4G/Y10.1/6/07

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR, VI

Reviews