KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lamp Recycling Kit, 48"x8-1/2"x8-1/2"

RECYCLEPAK| Zoro #: G1012295| Mfr #: 529

$57.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 8-1/2"
Item: Lamp Recycling Kit
Includes: Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of Reclamation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1012295 Mfr #: 529
Width: 8-1/2"Item: Lamp Recycling Kit
Includes: Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of ReclamationDepth: 8-1/2"
Length: 48"Weight Capacity: 34 lb.
Country of Origin (subject to change): United States

Description

Lamp Recycling Kit, Length 48 In., Width 8-1/2 In., Depth 8-1/2 In., For Use With 4-ft. Linear Lamps (30 T12s or 72 T8s), U-Tubes (10 T12s or 20 T8s), Includes Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of Reclamation, UN Approval No. 4G/Z15.6/S/04

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR, VI

Reviews