KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Lamp Recycling Kit, 6"x6"x6"

RECYCLEPAK| Zoro #: G0987156| Mfr #: 123

$31.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 6"
Item: Lamp Recycling Kit
Includes: Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of Reclamation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0987156 Mfr #: 123
Width: 6"Item: Lamp Recycling Kit
Includes: Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of ReclamationDepth: 6"
Length: 6"Weight Capacity: 3.85 lb.
Country of Origin (subject to change): United States

Description

Lamp Recycling Kit, Length 6 In., Width 6 In., Depth 6 In., Weight Capacity 3.85 lb., For Use With Compact Fluorescents (6 to 8 Med. Spiral or 12 Small Spiral), Includes Container, Pre-printed Address Labels, Waste Pickup, Transportation, Recycling Costs and Certificate of Reclamation, UN Approval No. -

Restrictions and Compliance

*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR, VI

Reviews